Abbano Table Lamp with Round Shade Green Brushed Brass

Order Code: ZT5369113S

£209.99 Inc VAT (20%)


Description

Abbano Table Lamp With Round Shade Green Brushed Brass | Features: Finish: Green Brushed Brass | Material: Lampshade Velour Brass | IP Rating: IP20 | Height: 32cm | Width: 20cm | Depth: 26cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 0.7kg | Wattage (max) : 15W

Specifications for Abbano Table Lamp with Round Shade Green Brushed Brass
  • Colour
    Green
  • Material
    Velour Brass
  • Finish
    Green Brushed Brass
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Width
    20cm
  • Product Type
    Table Lamp
  • Height
    32cm
  • Weight
    0.7kg
  • Maximum Wattage
    15W
  • Depth
    26cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome