Adelie Base Only Table Lamp, Blush Crystal Glass, Bright Nickel Plate

Order Code: ZT3312036S

£129.99 Inc VAT (20%)


Description

Adelie Base Only Table Lamp, Blush Crystal Glass, Bright Nickel Plate | Description: Beautiful table base in soft blush tinted crystal glass with polish nickel metalwork. With an inline switch ideal for use on a bedside or hall way table. Combine with a shade from one of our range to create a table light unique to your style. | Features: Finish: Blush Crystal Glass, Bright Nickel, Material: Steel, Crystal Glass, IP Rating: IP20, Height: 43cm, Length: 11cm, Width: 11cm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 1.34, Wattage (max) : 7W LED, Switched: Inline switch

See full description
Specifications for Adelie Base Only Table Lamp, Blush Crystal Glass, Bright Nickel Plate
  • Material
    Steel, Crystal Glass
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Height
    43cm
  • Lamp Type
    E14
  • Product Type
    Table Lamp Base
  • Weight
    1.34
  • Length
    11cm
  • Bulb Included
    No
  • Maximum Wattage
    7W LED
  • Activation
    Inline switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome