0
1
2
3
4

Alderley 1 Light Large Table Lamp Vintage Bronze

Order Code: ZT5249191S

£199.99 Inc VAT (20%)


Description

Alderley 1 Light Large Table Lamp Vintage Bronze | Features: Finish: Vintage Bronze | Material: Steel Art Glass | Height: 50.4cm | Projection: 30.4cm | Diameter: 30.4cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 2.6kg | Wattage (max) : 60W

Specifications for Alderley 1 Light Large Table Lamp Vintage Bronze
  • Weight
    2.6kg
  • Product Type
    Table Lamp
  • Material
    Steel Art Glass
  • Height
    50.4cm
  • Wattage
    60W
  • Finish
    Vintage Bronze
  • Lamp Type
    E27
  • Projection
    30.4cm
  • No. of Lamps
    1
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome