Alderley 1 Light Medium Table Lamp Vintage Bronze

Order Code: ZT5349687S

£143.99 Inc VAT (20%)


Description

Alderley 1 Light Medium Table Lamp Vintage Bronze | Features: Finish: Vintage Bronze | Material: Steel Art Glass | Height: 35cm | Projection: 20.6cm | Diameter: 20.6cm | Lamp Type: E14 | No. of Lamps: 1 | Bulb Included: No | Weight: 1.4kg | Wattage (max) : 40W

Specifications for Alderley 1 Light Medium Table Lamp Vintage Bronze
  • Height
    35cm
  • Maximum Wattage
    40W
  • Finish
    Vintage Bronze
  • Weight
    1.4kg
  • Number of Lamps
    1
  • Bulb Included
    No
  • Product Type
    Table Lamp
  • Projection
    20.6cm
  • Material
    Art Glass
    Steel
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome