0
1
2
3
4

Alderley 1 Light Small Table Lamp Vintage Bronze

Order Code: ZT5249195S

£89.99 Inc VAT (20%)


Description

Alderley 1 Light Small Table Lamp Vintage Bronze | Features: Finish: Vintage Bronze | Material: Steel Art Glass | Height: 32.3cm | Projection: 13.8cm | Diameter: 13.8cm | Lamp Type: E14 | No. of Lamps: 1 | Bulb Included: No | Weight: 1.1kg | Wattage (max) : 40W

Specifications for Alderley 1 Light Small Table Lamp Vintage Bronze
  • Wattage
    40W
  • Lamp Type
    E14
  • Product Type
    Table Lamp
  • Finish
    Vintage Bronze
  • Height
    32.3cm
  • No. of Lamps
    1
  • Bulb Included
    No
  • Weight
    1.1kg
  • Projection
    13.8cm
  • Material
    Steel
    Art Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome