Aria Integrated Led Table Lamp Gold Leaf, White Acrylic

Order Code: ZT3310148S

£139.99 Inc VAT (20%)


Description

Aria Integrated Led Table Lamp Gold Leaf, White Acrylic | Description: A unique contemporary table light with flowing illuminated curves, a perfect addition to today's modern interiors. Luxurious gold leaf finish with white diffuser and integrated LED. | Features: Finish: Gold Leaf & White Acrylic, Material: Steel & aluminium alloy & Acrylic Height (cm) : 44.50, Diameter (cm) : 21.50, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: IP20, Kelvin: 3000, Lumens: 1200, Switch: Inline switch, Bulb Included: Yes, Wattage (max) : 14W, Weight (kg) : 0.71

See full description
Specifications for Aria Integrated Led Table Lamp Gold Leaf, White Acrylic
  • Height
    44.5cm
  • Maximum Wattage
    14W
  • Colour
    Gold Leaf & White
  • Colour Temperature
    3000K
    3000
  • Product Type
    Table Lamp
  • Lamp Type
    Integrated LED
  • Diameter
    21.5cm
  • Switch
    Inline switch
  • Weight
    0.71kg
  • Bulb Included
    Yes
  • Finish
    Gold Leaf & White Acrylic
  • Number of Lights
    1
  • IP Rating
    IP20
  • Lumens
    1200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome