Arno Table Lamp Metalwork Polished Nickel Green Glass

Order Code: ZT4905465S

£349.99 Inc VAT (20%)


Description

Arno Table Lamp Metalwork Polished Nickel Green Glass | Description: Blown glass obelisk table lamp with a prismatic texture and Green tint. The light source is cleverly hidden in the base with fine metal detailing in Polished Nickel. | Features: Finish: Polished Nickel Material: Glass Height: 35.40 Width: 17.10 Depth: 17.10 Lamp Type: GX53 Number of Lights: 1 IP Rating: IP20 Kelvin: 3000K Lumens: 720lm Dimmable: Not Dimmable Bulb Included: Yes Wattage (max) : 9W Weight (kg) : 3.20

See full description
Specifications for Arno Table Lamp Metalwork Polished Nickel Green Glass
  • Lamp Type
    GX53
  • Maximum Wattage
    9W
  • Product Type
    Table Lamp
  • Colour Temperature
    3000K
  • Height
    35.4
  • Weight
    3.2kg
  • Bulb Included
    Yes
  • Width
    17.1
  • Lumens
    720lm
  • Dimmable
    Not Dimmable
  • IP Rating
    IP20
  • Material
    Glass
  • Finish
    Polished Nickel
  • Colour
    Green
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome