Artisan 1 Light Table Lamp Aged Brass, E27

Order Code: ZT3315037S

£189.99 Inc VAT (20%)


Description

Artisan 1 Light Table Lamp Aged Brass, E27 | Description: The handsome This features attractive scrolls and knot twist detail and will accept optional glass if desired. This three and five light are available as flush convert allowing easy adaptation from chain to semi-flush. The range offers a choice of different classic fittings, all of which match and can create an impressive lighting theme throughout the room. | Features: Finish: Aged Brass, IP Rating: IP20, Height (cm) : 54, Width (cm) : 32.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 3.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Artisan 1 Light Table Lamp Aged Brass, E27
  • Bulb Included
    No
  • Number of Lights
    1
  • Width
    32.5cm
  • Maximum Wattage
    60W
  • Wattage
    60
  • Height
    54cm
  • IP Rating
    IP20
  • Class
    1 (Earthed)
  • Weight
    3.5kg
  • Lamp Type
    E27
  • Product Type
    Table Lamp
  • Finish
    Aged Brass