Bacari 1 Light Small Table Lamp Grey, Blue, E27

Order Code: ZT3310748S

£179.99 Inc VAT (20%)


Description

Bacari 1 Light Small Table Lamp Grey, Blue, E27 | Description: This table lamp is a ceramic fitting with a special design which will add to its setting. The base of the fitting is blended grey to blue finish, with a reflective glaze to add a further dimension to the lamp. The round fabric shade is include with the fitting for a complete look. This offers matching large and small fittings, providing the ideal table lamp for different sized rooms. | Features: Finish: Blue, Grey, Material: Porcelain, IP Rating: IP20, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for Bacari 1 Light Small Table Lamp Grey, Blue, E27
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Wattage
    60
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • Finish
    Blue, Grey
  • Colour
    Grey, Blue
  • Material
    Porcelain
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome