Bailey 1 Light Table Lamp Wood Effect, E27

Order Code: ZT3310767S

£189.99 Inc VAT (20%)


Description

Bailey 1 Light Table Lamp Wood Effect, E27 | Description: This is a ceramic table lamp with a wood effect design, the fitting has a wide base, making it an ideal choice for placing on a slightly larger corner table. There it will add a warm glow of light to a cosy living area, providing the additional illumination needed in dimmer areas of the room. The cream linen shade is included with the fitting, topping the lamp off perfectly. | Features: Finish: Wood Effect, Material: Porcelain, IP Rating: IP20, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for Bailey 1 Light Table Lamp Wood Effect, E27
  • Wattage
    60
  • Maximum Wattage
    60W
  • Finish
    Wood Effect
  • Lamp Type
    E27
  • Material
    Porcelain
  • Product Type
    Table Lamp
  • Number of Lights
    1
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome