Balance 1 Light Table Lamp Dark Brown, E27

Order Code: ZT3310935S

£299.99 Inc VAT (20%)


Description

Balance 1 Light Table Lamp Dark Brown, E27 | Description: This is a very large collection which offers a variety of fittings to entirely kit out the room. Available in ceiling, wall, floor and table lamps, you can create a lighting theme throughout the room with this range. All the fittings are available in a choice of brown or white finishes. The modern design fittings provide a positive atmosphere in the room, while adding plenty of illumination to the area. | Features: Finish: Dark Brown, Material: Steel, IP Rating: IP20, Height (cm) : 65, Width (cm) : 34, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for Balance 1 Light Table Lamp Dark Brown, E27
  • Finish
    Dark Brown
  • Wattage
    60
  • Product Type
    Table Lamp
  • Width
    34cm
  • Height
    65cm
  • Material
    Steel
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Number of Lights
    1
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome