Balance 1 Light Table Lamp White, Polished Nickel, E27

Order Code: ZT3310880S

£289.99 Inc VAT (20%)


Description

Balance 1 Light Table Lamp White, Polished Nickel, E27 | Description: This is a large collection which offers different style light fittings, allowing you to create a complete lighting theme throughout the room. This fitting has a contemporary white finish with polished nickel elements which add a retro style to the look of this collection, making it easy to place in both modern and traditional environments. All fittings are compatible with LED lamps. Each shade has a silver metallic lining, and includes an acrylic diffuser. | Features: Finish: Nickel, White, Material: Plastic, Metal, IP Rating: IP20, Height (cm) : 65.1, Width (cm) : 33.5, Projection (cm) : 46.4, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 4.1

See full description
Specifications for Balance 1 Light Table Lamp White, Polished Nickel, E27
  • Material
    Plastic, Metal
  • Maximum Wattage
    60W
  • Height
    65.1cm
  • Product Type
    Table Lamp
  • Lamp Type
    E27
  • Projection
    46.4cm
  • IP Rating
    IP20
  • Weight
    4.1kg
  • Width
    33.5cm
  • Number of Lights
    1
  • Finish
    Nickel, White
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome