Banker's Table Lamp W/Antique Bronze Base, Green Glass Shade, Pull Rope Switch

Order Code: ZT3347508S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.245%

Currently unavailable

Description

CLASSIC BANKER'S STYLE: Desk lamp with traditional style and vintage flair. Features a slender body and flared base with a lovely, polished brass finish, and a green glass shade. Perfect for a home officeMATERIAL: The table lamp adopts the texture of the glass lampshade material, high light transmittance With the bronze steel round base which continually keeps the balance, ideal for long-lasting usingEAST TO CLEAN: The desk light consists of a simple lampshade, a lamp arm, and a lamp holder, so it is easy to clean. And the lamp base with anti-slip and scratch-resistant cloth, which is stable and safe on the tableEASY TO USE: Holds a single E27 25W bulb (not included), utilizes an on/off pull rope located on the lamp holder. Comes equipped with a 1. 55m power cable for convenient plug accessibilityDIMENSION: Overall Dimension: 27. 5L x 17. 5W x 39Hcm. No need to install

See full description
Specifications for Banker's Table Lamp W/Antique Bronze Base, Green Glass Shade, Pull Rope Switch
  • Colour
    Green
  • Wattage
    25W
  • Power Cable Length
    1.55m
  • Product Type
    Banker's Table Lamp
  • Material
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome