Barbican 1 Light Table Lamp Graphite, E27

Order Code: ZT3311014S

£209.99 Inc VAT (20%)


Description

Barbican 1 Light Table Lamp Graphite, E27 | Description: This retro sculpted ceramic base fitting has a special feel which is sure to add to its surroundings. The graphite finish gives the fitting a modern feel, making it a great choice for a contemporary setting. The fitting is complete with a silver faux silk drum shade. The straight lines of the cylinder base adds a neat look to the table lamp. Ideal for adding extra light to dimmer areas of the room. | Features: Finish: Graphite, Material: Ceramic, IP Rating: IP20, Height (cm) : 65, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No, Energy Efficiency: A - E

See full description
Specifications for Barbican 1 Light Table Lamp Graphite, E27
  • Bulb Included
    No
  • Wattage
    60
  • Lamp Type
    E27
  • Product Type
    Table Lamp
  • Number of Lights
    1
  • Material
    Ceramic
  • Finish
    Graphite
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Energy Efficiency
    A - E
  • Height
    65cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome