Bari 1 Light Table Light Black with Chrome, E14

Order Code: ZT3309835S

£109.99 Inc VAT (20%)


Description

Bari 1 Light Table Light Black with Chrome, E14 | Description: Enjoy the newest best seller with the aid of the Bari 1-Light Black Table Light. It has a switch on the wall base for convenience and the arm is flexible to curve this fixture into just the right position. Ideal for a desk or side table for clear, brilliant light. | Features: Finish: Black with Chrome, IP Rating: IP20, Height (cm) : 4, No. of Lights: 1, Lamp Type: E14, Wattage (max) : 40, Weight (kg) : 2.02, Bulb Included: No

See full description
Specifications for Bari 1 Light Table Light Black with Chrome, E14
  • Bulb Included
    No
  • IP Rating
    IP20
  • Product Type
    Table Light
  • Number of Lights
    1
  • Lamp Type
    E14
  • Maximum Wattage
    40
  • Weight
    2.02kg
  • Finish
    Black with Chrome
  • Height
    4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome