Barnstaple Desk Task Lamp Brown-Patina, Black - Eu Stock

Order Code: ZT3320616S

£119.99 Inc VAT (20%)


Description

Barnstaple Desk Task Lamp Brown-Patina, Black - EU Stock | Features: Finish: Brown-Patina, Black | Material: Wood, Steel | IP Rating: IP20 | Height: 40cm | Width: 17.5cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Wattage (max) : 40W | Switched: In-Line Switch

Specifications for Barnstaple Desk Task Lamp Brown-Patina, Black - Eu Stock
  • Height
    40cm
  • Activation
    In-Line Switch
  • Lamp Type
    E27
  • Material
    Wood, Steel
  • Recess Depth
    Cm
  • Product Type
    Desk Task Lamp
  • Bulb Included
    No
  • Width
    17.5cm
  • Finish
    Brown-Patina, Black
  • Maximum Wattage
    40W
  • No. of Lamps
    1
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome