BLOSSOM LED Desk Lamp, Height 750mm, Silver

Order Code: ZT2746151S

£319.99 Inc VAT (20%)


Description

BLOSSOM LED desk lamp, height 750 mm, silver. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = G (spectrum A to G) Energy consumption = 4 kWh/1000h. Bulb = LED. Power = 5 watt. Luminous colour = neutral white. Colour temperature = 4000 K. Colour reproduction index = 95. Max. brightness = 1218 lux. Luminous flux = 372 lumen. Mains voltage = 100 - 240 V. Mains cable = 2 m. Service life = 20000 hrs. Colour = silver. Feature = dimmable. Light head = tilting, tilting. Material = aluminium, steel, plastic. Overall height = 750 mm. Arm length = 465x295 mm. 5-level dimmer on the light head incl. memory function. Multiple light head adjustment for optimum alignment of the light. Double arm for large reach. Clear, neutral white light. Professional LED workplace lamp made of aluminium, steel and plastic. Max. light intensity 1218 lux (height of light spot 400 mm above the desk surface) Voltage: Input AC 100 - 240 V, 50 - 60 Hz, Output DC 12 V. This lamp contains built-in LED bulbs. The bulbs in the lamp cannot be replaced.

See full description
Specifications for BLOSSOM LED Desk Lamp, Height 750mm, Silver
  • Power
    5 Watt
  • Material
    Aluminium, Steel, Plastic
  • Overall Height
    750mm
  • Product Type
    Table Lights
  • Supplied
    Assembled
  • Colour
    Silver
  • Colour Temperature
    4000 K
  • Mains Voltage
    100 - 240V
  • Arm Length
    465x295mm
  • Features
    Dimmable
  • Luminous Colour
    Neutral White
  • Mains Cable Length (m)
    2m
  • Energy Consumption
    4 kWh/1000h
  • Light Head
    Tilting, Tilting
  • Luminous Flux
    372Lumens
  • Lamp Life
    20000hours
  • Lamp Base
    Pedestal Base
  • Bulb Type
    LED
  • Brightness
    1218 Lux
  • Colour Reproduction Index
    95

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome