Brooklyn 1 Light Table Lamp Polished Nickel E27

Order Code: ZT5369102S

£209.99 Inc VAT (20%)


Description

Brooklyn 1 Light Table Lamp Polished Nickel E27 | Features: Finish: Polished Nickel | IP Rating: IP20 | Height (cm) : 73.7 | Width (cm) : 38.1 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 60 | Weight (kg) : 5.2 | Class: 1 (Earthed)

Specifications for Brooklyn 1 Light Table Lamp Polished Nickel E27
  • Product Type
    Table Lamp
  • Height
    73.7cm
  • Width
    38.1cm
  • Class
    1 (Earthed)
  • Weight
    5.2kg
  • Maximum Wattage
    60W
  • Finish
    Polished Nickel
  • Lamp Type
    E27
  • Wattage
    60
  • IP Rating
    IP20
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome