Burnt Oak Table Lamp with Cylindrical Shade

Order Code: ZT5369114S

£189.99 Inc VAT (20%)


Description

Burnt Oak Table Lamp with Cylindrical Shade | Features: Material: Ceramic | Shade Height (cm) : 25 | Shade Diameter (cm) : 36 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes | Wattage (max) : 60 | Bulb Included: No

Specifications for Burnt Oak Table Lamp with Cylindrical Shade
  • Colour
    Burnt Oak
  • Number of Lights
    1
  • Shade Diameter
    36cm
  • Shade Height
    25cm
  • Bulb Included
    No
  • Lamp Type
    E27
  • Dimmable
    Yes
  • Material
    Ceramic
  • Maximum Wattage
    60W
  • Product Type
    Table Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome