Caspa Task Table Lamp, Bright Nickel Plate, Mirrored Glass

Order Code: ZT3311106S

£139.99 Inc VAT (20%)


Description

Caspa Task Table Lamp, Bright Nickel Plate, Mirrored Glass | Description: A modern silhouette with a contemporary bright nickel plated finish and smokey mirror effect tinted glass. Creating a stylish interplay with light this is the perfect table light for bringing the smart metallic design style into your interiors. Other items available in this range. | Features: Finish: Bright Nickel, Mirrored Glass, Material: Steel, Glass, IP Rating: IP20, Min Height: 49.5cm, Max Height: 56cm, Width: 16cm - 24cmcm, Depth: 29cm - 35cmcm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 2.23, Wattage (max) : 7W LED, Switched: Toggle switch

See full description
Specifications for Caspa Task Table Lamp, Bright Nickel Plate, Mirrored Glass
  • Maximum Wattage
    7W LED
  • Min Height
    49.5cm
  • Activation
    Toggle switch
  • Weight
    2.23
  • Material
    Steel, Glass
  • Bulb Included
    No
  • No. of Lamps
    1
  • Colour
    Bright Nickel
  • Lamp Type
    E14
  • IP Rating
    IP20
  • Overall Height
    56cm
  • Width
    16cm - 24cm
  • Product Type
    Table Lamp
  • Depth
    29cm - 35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome