Circolo Cage Led Table Lamp, Black Metal

Order Code: ZT3310317S

£139.99 Inc VAT (20%)


Description

Circolo Cage LED Table Lamp, Black Metal | Description: The 33cm high Circolo table lamp will add a contemporary feel to any living area or bedroom when used in pairs. With matt black rods joining 2 small concentric rings of LED, the Circolo table lamp will add ambient lighting to any room, creating an on trend aesthetic. LED's use up to 75% less energy and last up to 20 times longer than incandescent bulbs. | Features: Finish: Sand Black, White, Material: Mild steel, Aluminium, IP Rating: IP20, Height: 33cm, Length: 16cm, Width: 16cm, Lamp Type: Integrated LED, No. of Lamps: 1, Bulb Included: Yes, Dimmable: No, Kelvin: 3000K (Warm White) , Lumens: 372lm, Weight: 1.12kg, Wattage (max) : 12W, Switched: Black \(in-line\) on-off switch

See full description
Specifications for Circolo Cage Led Table Lamp, Black Metal
  • Product Type
    Table Lamp
  • Lamp Type
    Integrated LED
  • Length
    16cm
  • Finish
    Sand Black, White
  • Dimmable
    No
  • IP Rating
    IP20
  • Colour
    Black
  • Lumens
    372lm
  • Maximum Wattage
    12W
  • Colour Temperature
    3000K (Warm White)
  • No. of Lamps
    1
  • Material
    Mild steel, Aluminium
  • Height
    33cm
  • Bulb Included
    Yes
  • Weight
    1.12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome