Claw 1 Light Table Touch Globe Lamp Chrome, with Clear Acrylic and Frosted Glass, G9

Order Code: ZT3310502S

£61.99 Inc VAT (20%)


Description

Claw 1 Light Table Touch Globe Lamp Chrome, with Clear Acrylic and Frosted Glass, G9 | Description: This modern design table lamp is sure to provide a characteristic look to the room. The fitting has a touch switch, providing the ultimate convenience. The frosted glass and clear acrylic design allows the halogen light to shine through and give the extra light you need in dimmer areas of the room. This fitting is also available with a European plug; please contact us for details. | Features: Finish: Chrome, Glass, IP Rating: IP20, Height (cm) : 14, Diameter (cm) : 11, No. of Lights: 1, Lamp Type: G9, Switched: Yes, Wattage (max) : 33, Weight (kg) : 0.5, Class: 2 (Double Insulated) , Bulb Included: Yes

See full description
Specifications for Claw 1 Light Table Touch Globe Lamp Chrome, with Clear Acrylic and Frosted Glass, G9
  • Number of Lights
    1
  • Finish
    Chrome, Glass
  • IP Rating
    IP20
  • Colour
    Chrome
  • Height
    14cm
  • Lamp Type
    G9
  • Diameter
    11cm
  • Product Type
    Table Lamp
  • Activation
    Yes
  • Class
    2 (Double Insulated)
  • Weight
    0.5kg
  • Maximum Wattage
    33

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome