Claw 1 Light Table Touch Lamp Chrome, Smoked Acrylic with Frosted Glass, G9

Order Code: ZT3310498S

£61.99 Inc VAT (20%)


Description

Claw 1 Light Table Touch Lamp Chrome, Smoked Acrylic with Frosted Glass, G9 | Description: This Chrome Touch Lamp with Smokey Acrylic and Frosted Glass looks interesting on any corner of your home. The lamp has a circular chrome finish base and smoke acrylic leaves with a frosted glass centre, which creates nice light and shadows. It's also touch sensitive, with low, medium and high light settings, which is perfect for a bedside table. | Features: Finish: Chrome, Smoked Acrylic, IP Rating: IP20, Height (cm) : 14, No. of Lights: 1, Lamp Type: G9, Wattage (max) : 33, Shade: Frosted Glass, Weight (kg) : 0.5, Class: 2 (Double Insulated) , Bulb Included: Yes, Energy Efficiency: C

See full description
Specifications for Claw 1 Light Table Touch Lamp Chrome, Smoked Acrylic with Frosted Glass, G9
  • Maximum Wattage
    33
  • Product Type
    Table Lamp
  • Lamp Type
    G9
  • Finish
    Chrome, Smoked Acrylic
  • Height
    14cm
  • Bulb Included
    Yes
  • Number of Lights
    1
  • IP Rating
    IP20
  • Energy Efficiency
    C
  • Weight
    0.5kg
  • Class
    2 (Double Insulated)
  • Shade
    Frosted Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome