Club 1 Light Table Lamp Antique Brass, Cream Shade, E14

Order Code: ZT3311308S

£99.99 Inc VAT (20%)


Description

Club 1 Light Table Lamp Antique Brass, Cream Shade, E14 | Description: Suitable for both modern and traditional interiors, the table lamp is designed with an antique brass finish and a cross shape on the base. The large rectangle cream shade makes it a noticeble product for the home and is sure to catch anyone's attention. | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP20, Height (cm) : 48.5, Length (cm) : 31, Width (cm) : 20, No. of Lights: 1, Lamp Type: E14, Wattage (max) : 40W, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Club 1 Light Table Lamp Antique Brass, Cream Shade, E14
  • Length
    31cm
  • Colour
    Cream
  • Class
    2 (Double Insulated)
  • Number of Lights
    1
  • Finish
    Antique Brass
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Height
    48.5cm
  • Product Type
    Table Lamp
  • Width
    20cm
  • Material
    Steel
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome