Crystallite Table Lamp W/Fabric Lampshade Switch Beautiful Glass Elegant Style

Order Code: ZT3347388S

£24.99 Inc VAT (20%)


Description

CRYSTALLITE BASE: Elegant design, elegant and fragmented finish catches the light for a beautiful effect at night.FABRIC SHADE: Grey in colour for versatility, its silky-smooth finish bodes well with the base.EASY TO USE: On/off switch is placed on the electrical cord to use with ease. Comes with a standard E27 bulb fitting. Bulb not included.DIMENSIONS: 40H x Ф23cm. Lampshade: 19H x Ф18/Ф23cm. Power cable: 160cm.INPUT 230V/50HZ. MAX. 40W BULB. ASSEMBLY REQUIRED.

See full description
Specifications for Crystallite Table Lamp W/Fabric Lampshade Switch Beautiful Glass Elegant Style
  • Product Type
    Table Lamp
  • Bulb Fitting
    E27
  • Bulb Included
    No
  • Shade Colour
    Grey
  • Shade Material
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome