Cyclone 1 Light Table Lamp, Clear Glass 3000K

Order Code: ZT3311386S

£119.99 Inc VAT (20%)


Description

Cyclone 1 Light Table Lamp, Clear Glass 3000K | Features: Finish: Chrome, Clear, Frost | Material: Mild Steel, Glass, Acrylic | IP Rating: IP20 | Max Height: 20.5cm | Diameter: 11.5cm | Lamp Type: Integrated LED | Bulb Included: Yes, | Dimmable: Non Dimmable | Kelvin: 3000K (Warm White) | Lumens: 399Lm | Weight: 0.9kg | Wattage (max) : 6W | Switched: Black In-Line Switch

See full description
Specifications for Cyclone 1 Light Table Lamp, Clear Glass 3000K
  • Product Type
    Table Lamp
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Weight
    0.9kg
  • Dimmable
    Non Dimmable
  • Maximum Wattage
    6W
  • IP Rating
    IP20
  • Diameter
    11.5cm
  • Switch
    Black In-Line Switch
  • Overall Height
    20.5cm
  • Lumens
    399Lm
  • Finish
    Chrome, Clear, Frost
  • Colour Temperature
    3000K (Warm White)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome