DELIGHT LED Desk Lamp, Height 570mm, Silver

Order Code: ZT2746147S

£439.99 Inc VAT (20%)

Currently unavailable

Description

DELIGHT LED desk lamp, height 570 mm, silver. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = E (spectrum A to G) Energy consumption = 14 kWh/1000h. Bulb = LED. Power = 13.5 watt. Luminous colour = neutral white. Colour temperature = 4000 K. Colour reproduction index = 96. Max. brightness = 2436 lux. Luminous flux = 1120 lumen. Mains voltage = 100 - 240 V. Mains cable = 2.3 m. Service life = 20000 hrs. Colour = silver. Feature = dimmable. Light head = tilting. Material = aluminium, steel. Overall height = 570 mm. Arm length = 470 mm. 5-level dimmer on the light head incl. memory function. Strong, neutral white light. Premium glare protection for soft, homogeneous light distribution. Professional LED workplace lamp made of aluminium and steel, with attractive light head. Max. brightness 2436 lux (height of light spot 400 mm above desk surface) Voltage: Input AC 100 - 240 V, 50 - 60 Hz, Output DC 24 V. Replacement The bulb cannot be replaced. The design of the lamp does not allow the bulb to be replaced, as this involves a risk of damaging the lamp.

See full description
Specifications for DELIGHT LED Desk Lamp, Height 570mm, Silver
  • Material
    Aluminium, Steel
  • Supplied
    Assembled
  • Product Type
    Table Lights
  • Power
    13.5 Watt
  • Colour
    Silver
  • Overall Height
    570mm
  • Colour Temperature
    4000 K
  • Mains Voltage
    100 - 240V
  • Lamp Life
    20000hours
  • Arm Length
    470mm
  • Bulb Type
    LED
  • Luminous Colour
    Neutral White
  • Luminous Flux
    1120Lumens
  • Mains Cable Length (m)
    2.3m
  • Features
    Dimmable
  • Lamp Base
    Pedestal Base
  • Light Head
    Tilting
  • Colour Reproduction Index
    96
  • Brightness
    2436 Lux
  • Energy Consumption
    14 kWh/1000h