Desk Lamp Ukky 4W LED White 400140699

Order Code: ZT2121161S

£21.99 Inc VAT (20%)


Description

Unilux Desk Lamp Ukky 4W LED White 400140699 This simple design lamp is ideal for small individual offices. Its flexible arm can be rotated 360 ∞. You can easily adjust the direction of the light towards your work area. Its compact size and light weight will allow you to carry it anywhere.

Specifications for Desk Lamp Ukky 4W LED White 400140699
  • Base Type
    Weighted Base
  • Bulb Type
    LED
  • USB Port
    Yes
  • Arm Type
    Adjustable
  • Colour
    White
  • Type
    Desk Lamps
  • Power
    3W
  • Lamp Life
    20000hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome