Desk Lamp Vicky 9W LED White 400120126

Order Code: ZT2121223S

£49.99 Inc VAT (20%)


Description

Unilux Desk Lamp Vicky 9W LED White 400120126 The Unilux Vicky LED desk lamp is optimised for rest, reading and work. Featuring a glare-free, uniform light, offering low visual stress after prolonged use. The latest generation LEDs provide a lifetime of 50,000 hours and this Scandinavian design lamp works well in reception halls as well as small contemporary offices. With three levels of light intensity, the lamp is supplied in white, complete with a 2 year guarantee.

See full description
Specifications for Desk Lamp Vicky 9W LED White 400120126
  • USB Port
    Yes
  • Base Type
    Weighted Base
  • Arm Type
    Articulated
  • Bulb Type
    LED
  • Lamp Life
    50000hours
  • Type
    Desk Lamps
  • Colour
    Silver/Beech

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome