Diamond Globe Table Lamp 300lm 3000K

Order Code: ZT5150889S

£139.99 Inc VAT (20%)


Description

Diamond Globe Table Lamp 300Lm 3000K | Features: IP Rating: IP20 | Height: 12cm | Diameter: 12cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Non Dimmable | Kelvin: 3000K | Lumens: 300lm | Weight: 0.82kg | Switched: Yes

Specifications for Diamond Globe Table Lamp 300lm 3000K
  • Bulb Included
    Yes
  • Height
    12cm
  • Colour Temperature
    3000K
  • Dimmable
    Non Dimmable
  • Product Type
    Table Lamp
  • Weight
    0.82kg
  • Lamp Type
    Integrated LED
  • Lumens
    300lm
  • IP Rating
    IP20
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome