Dimple Complete Table Lamp, Chrome Plate, Smoked Mirror Glass

Order Code: ZT3311867S

£75.99 Inc VAT (20%)


Description

Dimple Complete Table Lamp, Chrome Plate, Smoked Mirror Glass | Description: Smokey mirrored glass meets modern polished chrome plating in a combination of modern classic styling. This easily placeable table light is the perfect addition to your modern home. Add a touch of style to your interior with a matching ceiling light, wall light and floor lamp. Ideal when paired with up to date LED filament lamps. | Features: Finish: Chrome, Smoked Mirror Glass, Material: Steel, Glass, IP Rating: IP20, Height: 15.6cm, Diameter: 15cm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 0.96, Wattage (max) : 7W LED, Switched: Inline switch

See full description
Specifications for Dimple Complete Table Lamp, Chrome Plate, Smoked Mirror Glass
  • Lamp Type
    E14
  • Activation
    Inline switch
  • Maximum Wattage
    7W LED
  • Bulb Included
    No
  • Height
    15.6cm
  • IP Rating
    IP20
  • No. of Lamps
    1
  • Diameter
    15cm
  • Weight
    0.96
  • Material
    Steel, Glass
  • Product Type
    Table Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome