Discus 3 Light Black, Gold Table Lamp

Order Code: ZT3311630S

£169.99 Inc VAT (20%)


Description

Discus 3 Light Black, Gold Table Lamp | Features: Finish: Black | Material: Plastic | IP Rating: IP20 | Height (cm) : 65 | Width (cm) : 48 | No. of Lights: 3 | Lamp Type: E14 | Switched: Black \(in-line\) on-off switch | Dimmable: No | Wattage (max) : 3x40W | Weight (kg) : 3.1

Specifications for Discus 3 Light Black, Gold Table Lamp
  • Finish
    Black, Gold
  • Lamp Type
    E14
  • Maximum Wattage
    3x40W
  • Material
    Plastic
  • Product Type
    Table Lamp
  • Weight
    3.1kg
  • IP Rating
    IP20
  • Width
    48cm
  • Dimmable
    No
  • Height
    65cm
  • No. of Lights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome