Dominica LED Cordless Table Lamp 260mm Black (Pack of 6)

Order Code: ZT4863260S

£519.99 Inc VAT (20%)


Description

With a folded shade and slender stem, these Dominica cordless table lamps offer a stylish lighting solution. Their classic design allows them to effortless blend into any dcor, while cordless flexibility grants you the freedom to place them anywhere, inside or outside. Combining a stylish black finish with energy-efficient LED lighting, the lamps add an elegant ambiance to your space. The cold/warm colour choice makes it easy to select the right light level for your setting, whilst the memory function saves you from adjusting the colour or the brightness every time the lamp is switched on. Built with a robust die-cast aluminium body, the Dominica table lamps are both water and dust resistant for long-lasting use. Equipped with a long battery life, these rechargeable lamps come complete with a USB-powered charging base and are compatible with Utopia's multiple contact charging shelf (FU996 - sold separately) .

See full description
Specifications for Dominica LED Cordless Table Lamp 260mm Black (Pack of 6)
  • Height
    260mm
  • Finish
    Black
  • Material
    Die-cast Aluminium
  • Product Type
    Cordless Table Lamp
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome