Duck LED Desk Lamp - Black

Order Code: ZT5112572S

£119.99 Inc VAT (20%)


Description

Duck Black LED Desk Lamp | Description: LED Desk Lamp that features a black leather finish. It5 watts produces 200 lumens of cold light 5000-6000K. Thanks to its flexible body you could direct the light just where you need it and it also boasts 3 levels of brightness to fit your needs. It includes a digital screen with clock alarm function calendar and thermometer (Battery included for setup memory) | Features: IP Rating: IP20 Dimensions: 205x300-500mm Dimmable: Yes Kelvin: 5500K Lumens: 200lm

See full description
Specifications for Duck LED Desk Lamp - Black
  • IP Rating
    IP20
  • Product Type
    LED Desk Lamp
  • Colour
    Black
  • Wattage
    5 watts
  • Dimmable
    Yes
  • Colour Temperature
    5500K
  • Lumens
    200lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome