Duck LED Desk Lamp - Brown

Order Code: ZT5112573S

£119.99 Inc VAT (20%)


Description

Duck LED Desk Lamp Brown | Description: 5 watts LED desk lamp that features a brown leather finish. It produces 200 lumens of cold light 5000-6000K. Thanks to its flexible body you could direct the light just where you need it and it also boasts 3 levels of brightness to fit better your needs. It includes a digital screen with clock alarm function calendar and thermometer (Battery included for setup memory) | Features: IP Rating: IP20 Dimensions: 205x300-500mm Dimmable: Yes Kelvin: 5500K Lumens: 200lm

See full description
Specifications for Duck LED Desk Lamp - Brown
  • Colour Temperature
    5500K
  • Wattage
    5 watts
  • Product Type
    LED Desk Lamp
  • Colour
    Brown
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Lumens
    200Lumens
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome