Durban Complete Table Lamp, Natural Eucalyptus Wood, Natural Linen

Order Code: ZT3311726S

£61.99 Inc VAT (20%)


Description

Durban Complete Table Lamp, Natural Eucalyptus Wood, Natural Linen | Description: Embodying the natural cosy and minimalist characteristics of scandi design table light emits a warming glow through its natural linen shade. Natural wood base compliments in perfectly creating the ideal bedside table. | Features: Finish: Natural Eucalyptus Wood, Natural Linen, Material: Wood, Fabric, IP Rating: IP20, Height: 30cm, Diameter: 20cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 0.76, Wattage (max) : 10W LED, Switched: Inline switch

See full description
Specifications for Durban Complete Table Lamp, Natural Eucalyptus Wood, Natural Linen
  • Weight
    0.76
  • No. of Lamps
    1
  • Bulb Included
    No
  • Lamp Type
    E27
  • Maximum Wattage
    10W LED
  • Diameter
    20cm
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Activation
    Inline switch
  • Material
    Wood, Fabric
  • Height
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome