E-MOTION LED Desk Lamp, Sensor Switch, Dimmable, Rotating Head, Double Arm, Silver

Order Code: ZT2739773S

£269.99 Inc VAT (20%)


Description

E-MOTION LED desk lamp, sensor switch, dimmable, rotating head, double arm, silver. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = E (spectrum A to G) Energy consumption = 9 kWh/1000h. Bulb = LED. Power = 9 watt. Luminous colour = warm white, daylight white, neutral white. Colour temperature = 3300 - 6500 K. Max. brightness = 1400 lux. Luminous flux = 585 lumen. Mains voltage = 100 - 240 V. Service life = 20000 hrs. Colour = silver. Feature = dimmable. Material = ABS plastic, aluminium. Overall height = 750 mm. Arm length = 270x405 mm. Sensor switch on the light head for convenient switching on and off using a hand motion. Infinitely dimmable incl. memory function. Three different settings (3300, 5000 and 6500 Kelvin) can be selected for the colour temperature. Light head can be rotated in all directions using a ball joint. State of the art LED lamp made of aluminium and ABS. Double arm for large reach. Max. brightness: 1408 lux (height of light spot 40 cm above the desk surface) Weighted energy consumption: 10 kWh/1000h. Replacement The bulb cannot be replaced. The design of the lamp does not allow the bulb to be replaced, as this involves a risk of damaging the lamp.

See full description
Specifications for E-MOTION LED Desk Lamp, Sensor Switch, Dimmable, Rotating Head, Double Arm, Silver
  • Overall Height
    750mm
  • Supplied
    Assembled
  • Product Type
    Table Lights
  • Material
    ABS Plastic, Aluminium
  • Power
    9 Watt
  • Colour
    Silver
  • Colour Temperature
    3300 - 6500 K
  • Mains Voltage
    100 - 240V
  • Lamp Base
    Pedestal Base
  • Features
    Dimmable
  • Bulb Type
    LED
  • Luminous Flux
    585Lumens
  • Luminous Colour
    Multiple
  • Energy Consumption
    9 kWh/1000h
  • Brightness
    1400 Lux
  • Lamp Life
    20000hours
  • Arm Length
    270x405mm