Economy Vision LED Desk Lamp (4W)

Order Code: ZT4301800S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Even illumination with no cast shadow. Colour temperature and illumination level can be adjusted independently as required. Portable as it can be used with a 5 V power bank (not included in the scope of delivery) Very convenient as no need to change the bulb. Colour: white. 3 colour temperatures (2800 K, 3850 K, 4900 K) selectable. 5 illumination levels selectable. Height: approx. 33 cm.

Specifications for Economy Vision LED Desk Lamp (4W)
  • Power
    4W
  • Product Type
    LED Desk Lamp
  • Colour
    White
  • Height
    33cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome