Elina 1 Light Table Lamp Chrome, Amber and Glass with Brown Pleated Shade, E27

Order Code: ZT3310079S

£159.99 Inc VAT (20%)


Description

Elina 1 Light Table Lamp Chrome, Amber and Glass with Brown Pleated Shade, E27 | Description: This table lamp is a pleasant choice in any living room setting. The centre part of the fitting is a smoked glass vase-like design. The silver pleated shade is included with the fitting, making this complete and ready to use. This table lamp has a warm and homey feel, which is sure to create a special ambiance. The fitting is available in a smoked finish Also available with a European plug; please contact us for details. | Features: Finish: Chrome, Amber, IP Rating: IP20, Height (cm) : 69, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 3.3, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Elina 1 Light Table Lamp Chrome, Amber and Glass with Brown Pleated Shade, E27
  • Number of Lights
    1
  • Lamp Type
    E27
  • Height
    69cm
  • Weight
    3.3kg
  • Class
    2 (Double Insulated)
  • Finish
    Chrome, Amber
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Product Type
    Table Lamp
  • Colour
    Chrome, Amber, Brown
  • Bulb Included
    No
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome