Elise 1 Light Table Lamp Chrome, Crystal Drops, E14

Order Code: ZT3311879S

£133.99 Inc VAT (20%)


Description

Elise 1 Light Table Lamp Chrome, Crystal Drops, E14 | Description: Offering a stylish touch to a home, our 1 light table lamp can be a great statement piece and is ideal for a modern living space. The beautiful acrylic drops, give off a glistening light effect when lit. Part of our top selling range, it's sure to show off any interior space. | Features: Finish: Chrome, Material: Steel, IP Rating: IP20, Height (cm) : 48.5, Width (cm) : 18, No. of Lights: 1, Lamp Type: E14, Wattage (max) : 40W, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Elise 1 Light Table Lamp Chrome, Crystal Drops, E14
  • Height
    48.5cm
  • Lamp Type
    E14
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Class
    2 (Double Insulated)
  • Finish
    Chrome
  • Width
    18cm
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Number of Lights
    1
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome