Elumentis LED Desk Lamp

Order Code: ZT4301818S

£209.99 Inc VAT (20%)


Description

Clearly arranged and easy to feel buttons large height of 53 cm makes placement behind monitors of up to 27 inches possible lamp head can be tilted 90° to the left and right and 45° to the side in each case
Anti-slip pads below the base of the lamp provide additional stability and at the same time protect sensitive surfaces 2.5 m long connection cable for safe, comfortable use at any workplace. Folds flat for easy storage and portability. outstanding illumination 3 different colour temperatures. 2700 K comfortable warm white. 4800 K activating neutral white (bright white) 6400 K performance-enhancing daylight white.

See full description
Specifications for Elumentis LED Desk Lamp
  • Product Type
    LED Desk Lamp
  • Height
    53cm
  • Colour Temperature
    2700 K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome