Epalle Table Lamp Chrome, White Tc Fabric, E14

Order Code: ZT3311156S

£129.99 Inc VAT (20%)


Description

Epalle Table Lamp Chrome, White Tc Fabric, E14 | Description: This table lamp features an unusually shaped body atop a rectangle base, all finished in chrome topped with white square shade. suitable for use with LED lamps and supplied with inline switch | Features: Finish: Chrome, White Tc Fabric, Material: Steel, Fabric, IP Rating: IP20, Height (cm) : 58.5, Lamp Type: E14, Bulb: Candle, Wattage (max) : 60, Weight (kg) : 2.3, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Epalle Table Lamp Chrome, White Tc Fabric, E14
  • Class
    2 (Double Insulated)
  • Weight
    2.3kg
  • Bulb Type
    Candle
  • Finish
    Chrome, White Tc Fabric
  • Maximum Wattage
    60W
  • Lamp Type
    E14
  • IP Rating
    IP20
  • Product Type
    Table Lamp
  • Bulb Included
    No
  • Height
    58.5cm
  • Wattage
    60
  • Material
    Steel, Fabric
  • Colour
    Chrome, White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome