Eternity Integrated Led Table Lamp Matt Nickel Plate & Crystal (K5) Detail IP20

Order Code: ZT3310353S

£349.99 Inc VAT (20%)


Description

Eternity Integrated LED Table Lamp Matt Nickel Plate & Crystal (K5) Detail IP20 | Description: Contemporary LED ceiling pendant with a striking continuous loop of LED lights diffused through K5 crystals. Perfect for modern interiors and plated in a sophisticated matt nickel finish. Select 3 different light levels by touching an simple integrated chrome plated switch located on the base. | Features: Finish: Matt Nickel Plate & Clear Crystal (K5) Detail, Material: Steel & Crystal Glass, IP Rating: IP20, Height (cm) : 46.5, Width (cm) : 45, Depth (cm) : 8, Lamp Type: LED, No. of Lamps: 1, Switched: Touch 3 stage dimmer switch, Bulb Included: Yes, Dimmer included, Kelvin (K) : 3000, Lumens (L) : 1380, Weight (kg) : 2.08

See full description
Specifications for Eternity Integrated Led Table Lamp Matt Nickel Plate & Crystal (K5) Detail IP20
  • Lumens
    1380lm
  • Width
    45cm
  • Depth
    8cm
  • Material
    Steel & Crystal Glass
  • Product Type
    Table Lamp
  • Colour Temperature
    3000K
  • Lamp Type
    LED
  • Weight
    2.08kg
  • Height
    46.5cm
  • Number of Lamps
    1
  • IP Rating
    IP20
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome