Ethan 1 Light Table Lamp Gold, Black Shade, E27

Order Code: ZT3311136S

£239.99 Inc VAT (20%)


Description

Ethan 1 Light Table Lamp Gold, Black Shade, E27 | Description: With its industrial style, the table lamp is designed with a squared marble base, black tapered shade and gold interior. The stem of the product is designed with a geometric style and 3D effect/add this to a modern style living room. | Features: Finish: Gold, Material: Steel, IP Rating: IP20, Width (cm) : 42, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60W, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Ethan 1 Light Table Lamp Gold, Black Shade, E27
  • Product Type
    Table Lamp
  • Finish
    Gold
  • Class
    2 (Double Insulated)
  • Maximum Wattage
    60W
  • Width
    42cm
  • Material
    Steel
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Bulb Included
    No
  • Number of Lights
    1
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome