Flemish 1 Light Table Lamp Antique Brass with Pleated Fabric Shade, E27

Order Code: ZT3311177S

£119.99 Inc VAT (20%)


Description

Flemish 1 Light Table Lamp Antique Brass with Pleated Fabric Shade, E27 | Description: Available in a matching floor and table lamp, this lamp has an antique design which is sure to add class and style to its surroundings. The fitting is ideal in any classic style room. The antique brass finish, together with the mink fabric shade create the perfect blend. This fitting will certainly provide the extra light you need in the darker areas of the room. Also available with a European plug; please contact us for details. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 63, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 1.6, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Flemish 1 Light Table Lamp Antique Brass with Pleated Fabric Shade, E27
  • Weight
    1.6kg
  • Number of Lights
    1
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Shade Material
    Pleated Fabric
  • Finish
    Antique Brass
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Height
    63cm
  • Product Type
    Table Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome