FLOWER LED Desk Lamp, Height 475mm, Coral Red

Order Code: ZT2746181S

£109.99 Inc VAT (20%)


Description

FLOWER LED desk lamp, height 475 mm, coral red. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = G (spectrum A to G) Energy consumption = 4 kWh/1000h. Bulb = LED. Power = 3 watt. Luminous colour = neutral white. Colour temperature = 3600 K. Colour reproduction index = 85. Max. brightness = 660 lux. Luminous flux = 200 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.8 m. Service life = 20000 hrs. Colour = coral red. Light head = 3D joint. Activation = switch. Material = ABS plastic, metal. Overall height = 475 mm. Arm length = 250 mm. 2-in-1: can be used as a lamp and pen holder. The light head has a swan neck for positioning in any direction. On/off switch on the head. Colourful LED desk lamp, brings colour and light to the desks of children or the young at heart. Max. light intensity 660 lux (height of light spot 300 mm above desk surface) Height of pen holder 130 mm, holder 80 mm. Voltage: input AC 100 - 240 V, output DC 20 V. Weighted energy consumption 4 kWh/1000h. Replacement The bulb cannot be replaced. The design of the lamp does not allow the bulb to be replaced, as this involves a risk of damaging the lamp.

See full description
Specifications for FLOWER LED Desk Lamp, Height 475mm, Coral Red
  • Product Type
    Table Lights
  • Colour
    Black Grey
  • Supplied
    Assembled
  • Overall Height
    475mm
  • Material
    ABS Plastic, Metal
  • Power
    3 Watt
  • Colour Temperature
    3600 K
  • Mains Voltage
    100 - 240V
  • Lamp Life
    20000hours
  • Light Head
    3D Joint
  • Lamp Base
    Pedestal Base
  • Colour Reproduction Index
    85
  • Luminous Flux
    200Lumens
  • Luminous Colour
    Neutral White
  • Activation
    Switch
  • Energy Consumption
    4 kWh/1000h
  • Mains Cable Length (m)
    1.8m
  • Brightness
    660 Lux
  • Bulb Type
    LED
  • Arm Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome