Fungi Globe Table Lamp Black Mirror, E27

Order Code: ZT3593498S

£359.99 Inc VAT (20%)


Description

Fungi Globe Table Lamp Black Mirror, E27 Descriptio Table lamp of 1 light. Made of black marble. Blown glass shade, smoke mirrored colour. G-type plug (3 pin) Features Finish: Black, Smoke Mirror Material: Marble, Glass Height: 40cm Diameter: 30cm Lamp Type: E27 Bulb Included: Yes Weight: 5.6kg Wattage (max) : 60W

Specifications for Fungi Globe Table Lamp Black Mirror, E27
  • Maximum Wattage
    60W
  • Colour
    Black
  • Lamp Type
    E27
  • Diameter
    30cm
  • Height
    40cm
  • Bulb Included
    Yes
  • Material
    Marble, Glass
  • Weight
    5.6kg
  • Product Type
    Table Lamp
  • Finish
    Black, Smoke Mirror