0
1
2
3

Halox LED Desk Lamp 35/50W Black Ledx N

Order Code: ZT1542214S

£69.99 Inc VAT (20%)


Description

With a fresh, modern design, the Alba Halox Halogen Desk Lamp is an ideal addition to the contemporary office. With an easily articulated arm supporting a smooth, rounded swivel head, light can be directed wherever it is needed. The head itself is equipped with UV protecting glass and double insulation, and the stable, weighted base contains a switch offering 35W or 50W brightness levels. The lamp is supplied with a bulb and transformer.
Adjustable base and head
Weighted base
Two brightness options - 3W/5.5W
Light power: 460 Lumens
Finished in black
Bulb included
Head: 130mm
Arm: 480mm
Base: 110mm
Supplied with a UK plug

See full description
Specifications for Halox LED Desk Lamp 35/50W Black Ledx N
  • MFR Part No.
    ALB00687
  • Overall Depth
    487mm
  • Bulb Type
    LED
  • Overall Height
    487mm
  • Overall Width
    212mm
  • Diameter
    13cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome