Hamilton Table Lamp with Round Tapered Shade Beige (Gold Inside) Grey Lister (Fluted) Brushed Brass

Order Code: ZT4905426S

£339.99 Inc VAT (20%)


Description

Hamilton Table Lamp With Round Tapered Shade Beige (Gold Inside) Grey Lister (Fluted) Brushed Brass | Features: Finish: Beige (Gold Inside) Grey Lister (Fluted) Brushed Brass | Material: Satin Lampshade Glass Brass | IP Rating: IP20 | Height: 54cm | Width: 30cm | Depth: 30cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 2.5kg | Wattage (max) : 15W

Specifications for Hamilton Table Lamp with Round Tapered Shade Beige (Gold Inside) Grey Lister (Fluted) Brushed Brass
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Height
    54cm
  • Product Type
    Table Lamp
  • No. of Lamps
    1
  • Width
    30cm
  • Weight
    2.5kg
  • Maximum Wattage
    15W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome