Hansen 1 Light Table Lamp Antique Brass, Glass, E14

Order Code: ZT3309587S

£139.99 Inc VAT (20%)


Description

Hansen 1 Light Table Lamp Antique Brass, Glass, E14 | Description: An authentic 'resto' style adjustable table light, finished in antique brass plating with authentic knurled lamp holder details and clear glass shades Featuring an adjustable knuckle and accessible on/off switch, pair this table light with filament LED lamps for that perfect industrial style. The perfect addition for today's stylish homes to create that on trend bar, bistro look. | Features: Finish: Antique Brass Plate, Clear Glass, Material: Steel, Glass, IP Rating: IP20, Height (cm) : 53.3, Width (cm) : 15, Depth (cm) : 30, No. of Lights: 1, Lamp Type: E14, Lumens: 400, Switched: Toggle switch

See full description
Specifications for Hansen 1 Light Table Lamp Antique Brass, Glass, E14
  • Height
    53.3cm
  • Material
    Steel, Glass
  • Width
    15cm
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • No. of Lights
    1
  • Lumens
    400
  • Colour
    Antique Brass
  • Switch
    Toggle
  • Depth
    30cm
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome